Welcome to Würth UK For trade customers only

Ear defenders

Ear defenders safety helmet SH-2000 /SH-2000-E-S
EARDEFR-(F.SAFEHELM-SH2000/SH2000E)

Art.-no. 0899200264

EAN 4065233048232

Individual price display after login
Ear defenders

Art.-no. 0899200264

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For helmet mounting on Hard hat SH 2000-S or Electrician's helmet SH-E 2000-S

Simple fitting and removal


  • The magnetic fastenings enable easy attachment of the hearing protection device to the helmet


Not conductive


  • Due to the plastic housing, the hearing protection device is non-conductive and can therefore also be used in combination with the Electrician's helmet SH-E 2000-S
Notice

The hearing protection device can be fixed to the helmet in combination with a visor or with Helmet adapter for hard hat SH-2000

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

SNR attenuation value

30 dB

L attenuation value

20 dB

M attenuation value

27 dB

H attenuation value

35 dB

Standards

EN 352-3

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

HELMADAPT-(F.SAFEHELM-SH2000)

Practical adapter for attaching ear plugs and / or visors

SAFEHELM-(SH 2000-S)-6POINT-RED

Comfortable hard hat with internal dial adjustment
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information