PRO AIR HIGH S3 SRC
Safety boot S3 High Red PS 60730/7DK
SAFEBOOT-S3-PROAIR-HIGH-SRC-SIZE44
Register now and access more than 15,000 products
Safety mid-cut boot made in Top quality water resistant Micorfiber.
- Reflex insert. Flexible and light due to Composite toe cap and Antiperforation textile
- Injected PU/PU Sole system
- Antislip and antistatic
- Oil resistant
- SRC slipping value
- Breathable 3d Mesh Lining lining
- 100% METAL FREE
- Model is provided tith PRO-AIR system (better ventialtion) and Stability
- System (TPU insert in the heel area) to avoid ankle injuries
Colour | Black |
Size | 44 |
Material of shoes upper | Microfibre |
Safety category | S3 |
Foot width | 11 (standard width safety shoes) |
Datasheets (0)
Certificates/ Documents (0)