TIGERFLEX COOL protective glove
Protective glove TIGERFLEX COOL
PROTGLOV-NTR-(TIGERFLEX-COOL)-SZ8
Art.-no. 0899401048
EAN 4045989749911
Register now and access more than 15,000 products
Optimal comfort between seasons
- Ideal for spring and autumn
- Soft, roughened backing material that is gentle on the skin and seamlessly knitted all around
- Elasticated knitted cuffs
- Breathable coating made of nitrile foam
Original TIGERFLEX coating
- Excellent grip and optimised mechanical resistance
- Exceptional, eye-catching design
- Combines functionality and design
Datasheets(X)
- For light to medium work requiring a good grip and a high degree of flexibility
- Versatile use for various tasks in skilled trades and industry
- For freight forwarding, transport and warehousing tasks
- For work in cool environments
Size | 8 |
Gauge | 13 |
Material of liner | Nylon |
Material of coating | Nitrile foam with TIGERFLEX pattern |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Category | II |