Welcome to Würth UK For trade customers only

Protective glove White PU

Protective glove PU white
PROTGLOV-KNIT-WHITE-PUR-SZ8

Art.-no. 0899401108

EAN 4056807315133

Individual price display after login
Protective glove White PU

Art.-no. 0899401108

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Polyester knit lining size 13

  • Lightweight PU palm coating

  • Fine surface and excellent flexibility

EN388:2016 performance level: 2121X

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fine assembly/precision and small parts handling in dry and slightly oily environments/electromechanics/packaging and storage etc.

Size

8

Colour

White

Gauge

13

Material of liner

Polyester

Material of coating

Polyurethane

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information