Welcome to Würth UK For trade customers only

Cut protection glove W-410 Level E

Cut-resistant glove W-410 Level E
CUTRESGLOV-(W-410)-(LEVEL E)-SZ10

Art.-no. 0899403820

EAN 4056807893389

Individual price display after login
Cut protection glove W-410 Level E

Art.-no. 0899403820

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Very robust cut protection glove with extremely resistant natural latex coating and additional thumb joint reinforcement

Outstanding cutting and abrasion resistance, especially with loads under pressure



Good puncture resistance against metal chips


Extremely resilient natural latex coating



Extended service life


Additional thumb joint reinforcement



Good grip


Special surface profiling



Optimum protection with a good fit

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work involving high to very high cut protection and mechanical stress requirements

  • Machining and processing, especially of heavy and sharp-edged workpieces

  • Glass, metal, recycling, automotive and construction industries

Size

10

Gauge

13

Material of liner

HDPE/steel/glass fibre/polyester/elastane

Material of coating

Natural rubber with crinkle finish

Standards

ISO 21420:2020, EN 388:2016+A1:2018

Cut resistance according to EN ISO 13997

E

Category

II

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

GLOVHOLD-F.PROTGLOV-W.KARAB

For easy fastening to work and protective clothing
x 3 pcs

ARMGUA-KEVLAR-(W-280)-(LEVEL-C)-35CM

Protects the heel of the hand, wrist and forearm areas from cuts and heat
x 1 pcs

ARMGUA-(W-290)-(LEVEL-C)-UNIVERSAL

Universal arm protection with thumb hole and rip-tape fastening to protect the heel of the hand, wrist and forearm against cuts
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information