Cut-resistant glove TIGERFLEX W-520 Level F
Cut-resistant glove TIGERFLEX W-520 Level F
CUTRESGLOV-(W-520)-(LEVEL F)-SZ11
Art.-no. 0899411381
EAN 4065746432078
Register now and access more than 15,000 products
Cut resistance, durability and comfort
- More durable due to additional thumb joint reinforcement
- Skin-friendly, soft backing fabric that is seamlessly knitted all around
- Good tactile sensitivity for precise work
- Elasticated knitted cuffs
- Breathable coating made of nitrile foam
Original TIGERFLEX coating
- Excellent grip and optimised mechanical resistance
- Exceptional, eye-catching design
- Combines functionality and design
Further advantages
- Oeko-Tex Standard 100 for very good skin compatibility
- Touchscreen-compatible
Datasheets(X)
- For work with high to very high requirements for cut protection and mechanical risks
- For work in the metal and glass industries
- For handling and processing sharp-edged metal sheets, profiles and workpieces
- For maintenance work
Size | 11 |
Gauge | 18 |
Material of liner | HDPE/glass fibre/steel/polyester/nylon/Spandex |
Material of coating | Nitrile foam with TIGERFLEX pattern |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Cut resistance according to EN ISO 13997 | F |
Category | II |