Welcome to Würth UK For trade customers only

Winter glove, Comfort

Winter glove, Comfort
PROTGLOV-WNTR-COMFORT-SZ11

Art.-no. 0899450111

EAN 4053479160320

Individual price display after login
Winter glove, Comfort

Art.-no. 0899450111

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Comfortable winter glove with excellent cold protection and good mechanical properties in terms of abrasion and cut protection
  • Acrylic/pure new wool fibre for maximum comfort

  • Open backs for excellent breathability

  • High-quality natural latex coating

  • Fine surface texture for outstanding wet and dry grip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work in cold environments

  • Work involving medium to high cut protection and mechanical stress requirements

  • Construction industry

  • Road construction

  • Supply and disposal companies

  • Tasks in refrigerated and normal warehouses

Size

11

Gauge

15

Material of liner

Polyamide/acrylic-wool

Material of coating

Natural rubber with crinkle finish

Standards

ISO 21420:2020, EN 388:2016+A1:2018, EN 511:2006

Cut resistance according to EN ISO 13997

C

Colour

Orange

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

GLOVHOLD-F.PROTGLOV-W.KARAB

For easy fastening to work and protective clothing
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information