Cut protection glove TIGERFLEX® W-230 Level C
Cut protection glove Tigerflex W-230 Level C
CUTPROTGLOV-TIGERFLEX-(LEVEL C)-SZ8
TIGERFLEX
Register now and access more than 15,000 products
Nitrile foam-coated palms with additional nitrile TIGERFLEX grip
Breathable, good grip, comfortable to wear
Optimal fit and outstanding tactile and touch sensitivity
Suitable for precision work in dry conditions with high cut protection requirements
Datasheets(X)
Work in dry work areas with cut protection stresses, e.g. storage and picking work, maintenance, metal and glass industry, recycling industry.
Size | 8 |
Gauge | 13 |
Material of liner | HPPE |
Material of coating | Nitrile foam |
Standards | EN 388, EN 420 |
Cut resistance according to ISO 13997 | C |
Category | II |