Welcome to Würth UK For trade customers only

Roll-off unit, 2x for vehicle protective films

Roll-off unit 2X
ROLL-F.VEHPROT-2X

Art.-no. 089950004

EAN 4011231843782

Individual price display after login
Roll-off unit, 2x for vehicle protective films

Art.-no. 089950004

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Practical, safe storage until removal

  • Scope of delivery does not include contents, but does include mounting material for individual wall mounting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel / steel

Length x height

820 x 570 mm

Product weight (per item)

7500.000 g

Max. width of roller

750 mm

Max. diameter of roll

260 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information