Welcome to Würth UK For trade customers only

Compact eye-wash station for use around the workplace

Eye-wash station
EYEWASH-20ML-PODS

Art.-no. 0899520158

EAN 4056807176567

Individual price display after login
Compact eye-wash station for use around the workplace

Art.-no. 0899520158

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Quickly available



Scope of delivery:


  • Wall station consisting of 1x eye wash solution 500 ml

  • Wall bracket with pictograms and mirror

In accordance with DIN EN 15154-4

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For stationary use at smaller work stations

Contents

20 ml

Chemical basis

Silane and siloxane

Recommended rinsing time

Foreign body (dust, metal, dirt): at least 1 minute

Shelf life from production

12 Month

Product weight (per item)

700.000 g

Spare parts for this product:

EYEWASH-500ML

Handy bottle with sterile sodium chloride solution (0.9%)
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information