Assorted Plasters Fabric
Fabric plaster 120 pcs.
PLST-FABRIC-7,2X2,5MM-120PCS
Register now and access more than 15,000 products
Perfect sizing for travel
Contents:
- 12x 7.5cm x 5cm
- 20x 4cm x 4cm
- 20x 7.5cm x 5cm
- 20x 4cm x 2cm
- 20x 6cm x 2cm
- 10x Anchor
- 10x fingertip
- 8x finger extension
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
To be applied to wounded area to protect against infection
Number of pieces | 100 PCS |
Plaster length | 2.5 cm |
Plaster width | 7.5 cm |
Shelf life from production/conditions | 12 Month / cool and dry storage area |
Latex-free | Yes |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)