Welcome to Würth UK For trade customers only

Plastic barrier post with base for barrier chains

Bollard, plastic for chain barrier
POST-PL-H93CM-W.BSEPLT-RED/WHITE

Art.-no. 0899610100
EAN 4065233123311

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Multi-use barrier post with recycled PVC base; ideal for cordoning off hazardous areas to protect employees and visitors
  • Also suitable for marking objects or as a guidance aid

  • Mobile, flexible and quickly ready to use; secure hold even on uneven surfaces thanks to their solid, concave base

  • Individual post spacing possible without the need to separate or extend chains

  • Suitable for different chain sizes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Among other things as a barrier for events, danger zones, objects etc.

  • Black and yellow posts, including for workstations to do with e-mobility

Height

0.93 m

Post diameter

49 mm

Material

ABS

Colour

Red-white

Base plate shape

Round

Base plate diameter

34.4 cm

Base plate weight

3.20 kg

Product weight (per item)

3472 g

Material of base plate

Recyceled PVC

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

PLACHN-PE-RED/WHITE-6MM-25M

For blocking off, securing and use as rain run-off chains
x 1 pcs

PLACHN-PE-RED/WHITE-8MM-25M

For blocking off, securing and use as rain run-off chains
x 1 pcs

AY-HOOKPIECE-PLACHN-RED-6MM

x 10 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information