Welcome to Würth UK For trade customers only

Table-top roll holder For cleaning paper

Table-top roll holder for cleaning paper
CLNPAPHOLD-METAL-TABLE-RED

Art.-no. 0899800609

EAN 4048539524846

Individual price display after login
Table-top roll holder For cleaning paper

Art.-no. 0899800609

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Stable and durable

  • Suitable for use with most common cleaning paper and wipe rolls

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Workshops and factories, large kitchens/canteens. Suitable for use in any area where cleaning paper rolls are used.

Instructions

This dispenser is suitable for both wall-mounted and table-top assembly.

Material

Plastic / metal

Colour

Red

Width

53 cm

Depth

33 cm

Height

24 cm

Roll width

38 cm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

CLNCLTH-(TEX-VLIES)-25X38CM-250PCS

Cleaning cloth for heavily soiled areas
x 2 pcs

CLNPAP-ROLL-2PLIES-38CM-1000SHT-TEARING

The all-rounder for the most common cleaning tasks
x 2 pcs

CLNPAP-ROLL-3PLIES-38CM-1000SHT-TEARING

The all-rounder for the most common cleaning tasks
x 2 pcs

CLNPAP-ROLL-3PLIES-38CM-500SHT-TEARING

The all-rounder for the most common cleaning tasks
x 2 pcs

CLNCLTH-(TEX-WIPE)-ROLL-500SHEET

For cleaning of surfaces in vehicle, metal and paint applications.
x 1 pcs

CLNCLTH-SOFTEX-ROLL-40X38CM-500SHT

Reusable all-round textile wiping cloth is suitable for wet and dry wiping processes
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information