Welcome to Würth UK For trade customers only

Folded paper towel, V-fold with surface embossing

Paper towel V-fold
PAPTWL-FLD-RECYCLING-250SHEET

Art.-no. 0899891000

EAN 4062856097067

Individual price display after login
Folded paper towel, V-fold with surface embossing

Art.-no. 0899891000

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Folded towel v-fold perfect for washrooms
  • Can be used as a hand towel or as a cleaning cloth in place of kitchen roll

  • A v-fold paper towel is particularly hygienic as the next towel is not touched during removal

  • The towels are folded into each other and the next paper towel is dispensed as each one is removed
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for bathrooms, sanitary facilities, office buildings, restaurants and much more.

Colour

Natural

Material

Recycled material

Number of plies

1 PCS

Width

25 cm

Length

23 cm

Type description

Surface embossing

Coating weight per m²

38 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

DSP-PAPTWL-V-FOLD

Practical folded towel dispenser for V-fold towels
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information