Cleaning brush with M6 WIT-RMB connecting thread
Cleaning brush for masonry and concrete, M6
CLNBRSH-RMB35-MA-ST-(THR-M6)
Art.-no. 0903489635
EAN 4062856005215
Register now and access more than 15,000 products
Stainless steel wire brush with connecting thread M6
Datasheets(X)
Nominal drill hole diameter | 35 mm |
Suitable for anchor rod | M30 |
Suitable for female thread sleeve | FT M20 |
Suitable for rod diameter | 28 |
Outer diameter | 38 mm |
Length | 350 mm |
Filling length | 100 mm |
Connection thread | M6 |
Material | Steel |
Material of wire | Stainless steel |