Welcome to Würth UK For trade customers only

W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

Anchor rod W-VIZ-A/S zinc-plated steel
ANC-(W-VIZ-A/S)-(A2K)-20-M10X95

Art.-no. 0905441002

EAN 4045727195727

Individual price display after login
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

Art.-no. 0905441002

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • In-place installation (M10 to M24) and pre-positioned installation (M8 to M24)

  • High loads, minimum spacing and edge distances

  • The bonded anchor is suitable for cracked concrete (concrete tensile zone) and non-cracked concrete (concrete compressive zone)

  • The drill holes can be created using a hammer drill (W-VIZ M8 to M24), vacuum drill (W-VIZ M10 to M24) or diamond drill process (W-VIZ M10 to M24)

  • Attachment with low expansion pressure allows minimum spacing and edge distances

  • Geometry of anchor rod allows safe follow-up expansion capability

  • Mechanical drill hole cleaning: Easy handling, very good drill hole cleaning, high loads

  • Force-controlled/torque-controlled expansion anchors made of zinc-plated steel in sizes M8, M10, M12, M16, M20 and M24

  • The load is transferred via the mechanical interlocking of individual cones in the injection mortar and also via a combination of retention and frictional forces in the base material (concrete)
Proof of Performance
  • European technical assessment ETA-04/0095 for fixing point option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120
Notice

Suitable injectable mortar: WIT-VIZ, WIT-VIZ Express

Application area

Drill the hole

Check the cleaning brush diameter

Clean drill hole (blow out twice, brush out mechanically twice, blow out twice), blow out with compressed air in case of M20 drill hole or larger.

Screw mixer onto cartridge

Before use, press out approx. 10 cm cord. Do not use this initial mortar!

Fill injection mortar starting from base of drill hole

Press in anchor rod up to drill hole base while turning slightly

Visual check of mortar volume, embedment depth mark

Observe the injection mortar curing time

Install component; maximum torque may not be exceeded

  • European technical assessment ETA-04/0095 for fixing point option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • The anchor has a European technical assessment for use in reinforced or unreinforced normal weight concrete with a concrete compressive strength of min. C20/25 and max. C50/60 in accordance with EN 206-1:2000-12

  • Anchorage with a European technical assessment in cracked concrete (concrete tensile zone) and non-cracked concrete (concrete compressive zone)

  • Static (e.g. dead load, equipment, storage materials) or quasi-static (e.g. staircase railings) actions: M8 to M24

  • Seismic effects, earthquakes (category C1 + C2): M10 to M24

  • Anchor size M8 to M24: Installation in dry or wet concrete

  • Anchor size M12 to M24: Installation in drill holes filled with water (exception: W-VIZ-A 75 M12 - installation in water-filled drill holes not permitted)

  • For use in concrete < C20/25 and pressure-resistant natural stone (without approval)

  • W-VIZ/S (zinc plated steel) can be used in dry indoor areas

  • Suitable for fastening metal structures, metal profiles, brackets, base plates, supports, railings, wooden structures, beams etc.
Instructions

Clean the drill hole: 2x blow-out, 2x mechanical brush-out, 2x blow-out


If the drill hole is M20 or larger, blow out with pneumatic air using the appropriate pneumatic air nozzles

Type description

W-VIZ-A/S

Metric anchor diameter

M10

Effective anchoring depth (h ef)

60 mm

Attachment height (t fix)

20 mm

Anchor length (l)

95 mm

Nominal drill-bit diameter (d 0)

12 mm

Drill hole depth (h 0)

65 mm

Required injection mortar

WIT-VM 100, WIT-Express, WIT-VIZ, WIT-VIZ express

Approval

ETA-04/0095

Material

Steel

Surface

Zinc plated

Through-hole in the component to be connected (d f)

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information