Thread mandrel For nut riveter ANG 310
Threaded mandrel for ANG 310
THRMNDRL-F.ANG310-M6
Art.-no. 094893860
EAN 4050641842381
Register now and access more than 15,000 products
Material processed:
- M3–M6 Alu/steel/stainless steel
- M8: Alu/steel
- M10: Aluminium
Datasheets(X)
Material | Steel |
Thread type x nominal diameter | M6 |
Nominal diameter | 6 mm |