Welcome to Würth UK For trade customers only

System insert 8.4.1, socket wrench 1/4 + 1/2 inch

System insert socket wrench set 1/4+1/2 inch 8.4.1
SYSINRT-F.0965905922

Art.-no. 0955905922

EAN 4056807712420

Individual price display after login
System insert 8.4.1, socket wrench 1/4 + 1/2 inch

Art.-no. 0955905922

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Empty, for assortment, art. no. 0965905922

Compatible with all products of the ORSY system world


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes marked on insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for the ORSY system world (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Size foam section

8.4.1

Width x height x depth

462 x 38 x 335 mm

Decor

Carbon appearance

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

SKTWRNCH-1/2IN-HEXSKT-WS7-L60MM

SKTWRNCH-1/2IN-HEXSKT-WS8-L60MM

SKTWRNCH-1/2IN-HEXSKT-WS9-L60MM

SKTWRNCH-1/2IN-HEXSKT-WS10-L60MM

SKTWRNCH-1/2IN-HEXSKT-WS12-L60MM

SKTWRNCH-1/2IN-HEXSKT-WS14-L60MM

SKTWRNCH-1/2IN-HEXSKT-WS17-L60MM

SKTWRNCH-1/2IN-HEXSKT-WS19-L60MM

SCRDRIV-1/4IN-SKT-L225MM

Round, bright chrome-plated, continuous shank with mount for square sockets
x 1 pcs

RTCH-1/2IN-72TEETH-250MM

x 1 pcs

RTCH-1/4IN-72TEETH-135MM

x 1 pcs
Sliding handle with ball lock can be used as a T or an L-handle.

SKTWRNCH-1/2IN-SHORT-HEX-WS10

SKTWRNCH-1/2IN-SHORT-HEX-WS11

SKTWRNCH-1/2IN-SHORT-HEX-WS12

SKTWRNCH-1/2IN-SHORT-HEX-WS13

SKTWRNCH-1/2IN-SHORT-HEX-WS14

SKTWRNCH-1/2IN-SHORT-HEX-WS15

SKTWRNCH-1/2IN-SHORT-HEX-WS16

SKTWRNCH-1/2IN-SHORT-HEX-WS17

SKTWRNCH-1/2IN-SHORT-HEX-WS18

SKTWRNCH-1/2IN-SHORT-HEX-WS19

SKTWRNCH-1/2IN-SHORT-HEX-WS20

SKTWRNCH-1/2IN-SHORT-HEX-WS21

SKTWRNCH-1/2IN-SHORT-HEX-WS22

SKTWRNCH-1/2IN-SHORT-HEX-WS24

SKTWRNCH-1/2IN-SHORT-HEX-WS26

SKTWRNCH-1/2IN-SHORT-HEX-WS27

SKTWRNCH-1/2IN-SHORT-HEX-WS28

SKTWRNCH-1/2IN-SHORT-HEX-WS30

SKTWRNCH-1/2IN-SHORT-HEX-WS32

EXT-1/2IN-L125MM

EXT-1/2IN-L250MM

EXT-1/2IN-L457MM

CRDNJNT-1/2IN

SKTWRNCH-1/4IN-SHORT-HEX-WS5

SKTWRNCH-1/4IN-SHORT-HEX-WS6

SKTWRNCH-1/4IN-SHORT-HEX-WS7

SKTWRNCH-1/4IN-SHORT-HEX-WS8

SKTWRNCH-1/4IN-SHORT-HEX-WS9

SKTWRNCH-1/4IN-SHORT-HEX-WS10

SKTWRNCH-1/4IN-SHORT-HEX-WS11

SKTWRNCH-1/4IN-SHORT-HEX-WS12

SKTWRNCH-1/4IN-SHORT-HEX-WS13

SKTWRNCH-1/4IN-SHORT-HEX-WS14

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

SKTWRNCH-1/4IN-LONG-HEX-WS6

SKTWRNCH-1/4IN-LONG-HEX-WS7

SKTWRNCH-1/4IN-LONG-HEX-WS8

SKTWRNCH-1/4IN-LONG-HEX-WS9

SKTWRNCH-1/4IN-LONG-HEX-WS10

SKTWRNCH-1/4IN-LONG-HEX-WS11

SKTWRNCH-1/4IN-LONG-HEX-WS12

SKTWRNCH-1/4IN-LONG-HEX-WS13

SKTWRNCH-1/4IN-LONG-HEX-WS14

EXT-1/4IN-L100MM

EXT-1/4IN-L250MM

CRDNJNT-1/4IN

CON-(1/4-3/8IN)

ADAPT-BIT-1/4IN-4PT-QCCHUK

x 1 pcs

ANGLEXT-1/4IN

SKTWRNCH-1/4IN-EXTX-E4

SKTWRNCH-1/4IN-EXTX-E5

SKTWRNCH-1/4IN-EXTX-E6

SKTWRNCH-1/4IN-EXTX-E7

SKTWRNCH-1/4IN-EXTX-E8

SKTWRNCH-1/4IN-EXTX-E10

SKTWRNCH-1/4IN-EXTX-E11

SKTWRNCH-1/4IN-INTX-TX8

SKTWRNCH-1/4IN-INTX-TX9

SKTWRNCH-1/4IN-INTX-TX10

SKTWRNCH-1/4IN-INTX-TX15

SKTWRNCH-1/4IN-INTX-TX20

SKTWRNCH-1/4IN-INTX-TX25

SKTWRNCH-1/4IN-INTX-TX30

SKTWRNCH-1/4ZO-INTX-TX40

SKTWRNCH-1/4IN-HEXSKT-WS3

SKTWRNCH-1/4IN-HEXSKT-WS4

SKTWRNCH-1/4IN-HEXSKT-WS5

SKTWRNCH-1/4IN-HEXSKT-WS6

SKTWRNCH-1/4IN-HEXSKT-WS8

SKTWRNCH-1/4IN-3,5X0,6

SKTWRNCH-1/4IN-5,5X1,0

SKTWRNCH-1/4IN-8,0X1,2

SKTWRNCH-1/4IN-H1

SKTWRNCH-1/4IN-H2

SKTWRNCH-1/4IN-H3

SKTWRNCH-1/2IN-EXTX-E10

SKTWRNCH-1/2IN-EXTX-E11

SKTWRNCH-1/2IN-EXTX-E12

SKTWRNCH-1/2IN-EXTX-E14

SKTWRNCH-1/2IN-EXTX-E16

SKTWRNCH-1/2IN-EXTX-E18

SKTWRNCH-1/2IN-EXTX-E20

SKTWRNCH-1/2IN-INTX-TX20

SKTWRNCH-1/2IN-INTX-TX25

SKTWRNCH-1/2IN-INTX-TX27

SKTWRNCH-1/2IN-INTX-TX30

SKTWRNCH-1/2IN-INTX-TX40

SKTWRNCH-1/2IN-INTX-TX45

SKTWRNCH-1/2IN-INTX-TX50

SKTWRNCH-1/2IN-INTX-TX55

SKTWRNCH-1/2IN-INTX-TX60

SKTWRNCH-1/2IN-HEXSKT-WS4-L60MM

SKTWRNCH-1/2IN-HEXSKT-WS5-L60MM

SKTWRNCH-1/2IN-HEXSKT-WS6-L60MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information