Info frame for headlines, magnetic
Document holder for headlines, magnetic
DOCUHOLD-MAGN-HEADLINE-A3-SILVER
Art.-no. 0957570023
EAN 4062856013791
Register now and access more than 15,000 products
- Magnetic reverse side for easy mounting on metallic surfaces
- Fast insertion and replacement of documents
Datasheets(X)
Ideal for use in combination with the A4 info frame on e.g. whiteboards and information boards
Colour | Silver |
Material | Polyvinyl chloride hard film |
Height | 66 mm |
Width | 323 mm |
DIN format | A3 |
Design | Magnetic |