Welcome to Würth UK For trade customers only

Base plate for square-perforated panel system

Base plate, perforated plate system
BSEPLT-RAL9011-GRAPHITEBLACK-457X1486MM

Art.-no. 0960050013

EAN 4052703181186

Individual price display after login
Base plate for square-perforated panel system

Art.-no. 0960050013

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
  • Symmetrically perforated sheet steel panel with square holes

  • Reinforced panel at the rear is welded and has side-edging

  • Hole spacing is retained even with several plates next to/over each other

  • Holes in the reinforcing profiles for easy wall mounting
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height

1486 x 457 mm

Punched-hole

10 x 10 mm

Hole distance

38 mm

Thickness

1.25 mm

Material

Sheet steel

Surface

Powder-coated

Colour

Graphite black RAL 9011

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

HOLD-UNWINDER-510MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 1 pcs

HOLD-UNWINDER-800MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 1 pcs

HOK-BEVELED-L25MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs

HOK-BEVELED-L50MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs

HOK-BEVELED-L75MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs

HOK-BEVELED-L100MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs

HOK-BEVELED-L250MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs
For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs
For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs
For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs
For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs
For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs
For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs

HOK-DB-L100MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs

HOK-DB-L150MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs

TLCLIP-PERFSHEETSYS-13MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs

TLCLIP-PERFSHEETSYS-19MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs

TLCLIP-PERFSHEETSYS-25MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs

TLCLIP-PERFSHEETSYS-28MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs

TLCLIP-PERFSHEETSYS-32MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs

HOLD-U-40X20MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs

HOLD-U-56X20MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs

HOLD-U-32X77MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 5 pcs
For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 2 pcs
For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 2 pcs

HOLD-STRGBOX/SZ3

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 1 pcs

HOLD-STRGBOX/SZ4

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 1 pcs

HOLD-STRGBOX/SZ5

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 1 pcs

TLCLIP-PERFSHEETSYS-FLEX-(15-25MM)

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 1 pcs

HOLD-PIPE-35X60MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 1 pcs

HOLD-PIPE-35X100MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 1 pcs

STRGCPRT-PERFPLTSYS-450X170MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 1 pcs
For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 1 pcs

HOLD-SPN-8SPACES-L70XW30MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 1 pcs
For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 1 pcs

MNTKIT-F.PERFPLTSYS-10PCS

For fixing hooks, storage compartments and tool holders to the square perforated plate system
x 1 pcs

MNTCLIP-F.PERFPLTSYS-L20MM-W18MM

For fixing hooks, storage compartments and tool holders to the square-perforated panel system
x 10 pcs

HOLD-SET1-11PCS

Practical with various hooks and holders for holding common tools.
x 1 pcs

RTNSYS-F.PERFPLTSYS-UNI-EQUIP-380MM

Universal retaining system with variably adjustable clamping width. Clamping jaws can be moved and locked on the profile rail. Equipped.
x 1 pcs

RTNSYS-F.PERFPLTSYS-UNI-EQUIP-L495MM

Universal retaining system with variably adjustable clamping width. Clamping jaws can be moved and locked on the profile rail. Equipped.
x 1 pcs

RTNSYS-F.PERFPLTSYS-UNI-EQUIP-1028MM

Universal retaining system with variably adjustable clamping width. Clamping jaws can be moved and locked on the profile rail. Equipped.
x 1 pcs

RTNSYS-F.PERFPLTSYS-UNI-EQUIP-1485MM

Universal retaining system with variably adjustable clamping width. Clamping jaws can be moved and locked on the profile rail. Equipped.
x 1 pcs

CLMPJAW-F.PERFPLTSYS

Single
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information