Welcome to Würth UK For trade customers only

Universal retaining system

Universal retaining system equipped
RTNSYS-F.PERFPLTSYS-UNI-EQUIP-1028MM

Art.-no. 0960060013

EAN 4052703968558

Individual price display after login
Universal retaining system

Art.-no. 0960060013

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Universal retaining system with variably adjustable clamping width. Clamping jaws can be moved and locked on the profile rail. Equipped.

A retaining system for various clamping widths


The clamping jaws can be moved and locked steplessly on the profile rail.



Heavy load


Maximum load per pair of clamping jaws: 8 kg, static load.



Individually extendable


Pairs of clamping jaws are available individually. Profile rails can be mounted with abutting ends



Attachment to square-perforated systems is possible (using mounting kit art. no.: 0960050190)

Application area
Instructions

1. 1. 7Lock left clamping jaw by tilting to the left on the rail.

2. 2. 7Screw right clamping jaw onto the object to be clamped in.

3. 3. 7Lock right clamping jaw by rotating the fixing lever through 90°.

4. 4. Object is fixed.

5. Remove object by gentle pull upwards.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1028 mm

Number of clamping-jaw pairs

6 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CLMPJAW-F.PERFPLTSYS

Single
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information