Welcome to Würth UK For trade customers only

ORSY®BULL series 5 worktop with anti-roll-off edging

Worktop series 5 ORSY BULL Premium
WRKTP-ORSYBULL-SERIES5-PREMIUM

Art.-no. 0962330605

EAN 4062856016822

Individual price display after login
ORSY®BULL series 5 worktop with anti-roll-off edging

Art.-no. 0962330605

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Painted multiplex panel
  • Features intelligent coupling system for locking boxes in place

  • Circumferential edge prevents material from falling
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Series 5

Width

624 mm

Depth

433 mm

Height

90 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

SYSBOX-TOPLOAD-5-H203

A robust, flexible and extremely mobile all-rounder. Ideal for bulky items.
x 1 pcs

SYSBOX-TOPLOAD-5-H400

A robust, flexible and extremely mobile all-rounder. Ideal for bulky items.
x 1 pcs

SYSBOX-TOPLOAD-SHOWERWATERPROOF-(5/2)

A robust, flexible and extremely mobile all-rounder. Ideal for bulky items.
x 1 pcs

SYSBOX-TOPLOAD-SHOWERWATERPROOF-(5/4)

A robust, flexible and extremely mobile all-rounder. Ideal for bulky items.
x 1 pcs

SYSBOX-FRONTLOAD-5-H400

A robust all-rounder ideal for storage at home, in the workshop or office.
x 1 pcs

SYSBOX-ORSYBULL-5-SYSCASE-8.4.1-W.FLAP

Robust ORSY® BULL box with lid for the safe storage of three system cases 8.4.1 or 4.4.1
x 1 pcs

SYSBOX-ORSYBULL-5-SYSCASE-8.4.2-W.FLAP

Robust ORSY® BULL with lid for the safe storage of two system cases 8.4.2 or 4.4.2
x 1 pcs

SYSBOX-1DRWR-5-H203

Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
x 1 pcs

SYSBOX-2DRWR-5-H203

Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
x 1 pcs

SYSBOX-5DRWR-5-H400

Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
x 1 pcs

SYSBOX-3DRWR-5-H400

Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
x 1 pcs

SYSBOX-4DRWR-5-H400

Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
x 1 pcs

SYSBOX-MULTIPURP-1DRWR-5-H400

Transportation and tool box for greater orderliness and clarity, combining top loader and drawers
x 1 pcs

SYSBOX-MULTIPURP-2DRWR-5-H400

Transportation and tool box for greater orderliness and clarity, combining top loader and drawers
x 1 pcs

SYSBOX-MULTIPURP-FRNTLDR-2DRWR-5-H400

Transportation and tool box for greater orderliness and clarity, combining front loader and drawers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information