C4 workshop trolley top unit with four drawers for Compact workshop trolleys
Workshop trolley attachment Compact4
WRKSHPTRLY-TLSYS-C4-MAT-R3020
Art.-no. 0962615400
EAN 4050642427006
Register now and access more than 15,000 products
- Additional storage space for tools and materials
- Securely bolted to workshop trolley through holes in trolley and attachment
Datasheets(X)
Type description | C4 |
Number of drawers | 4 PCS |
Colour | Traffic red RAL 3020 |
Width | 627 mm |
Depth | 410 mm |
Height | 426 mm |
Material | Sheet steel |
Product weight (per item) | 35000.000 g |