Welcome to Würth UK For trade customers only

Cable holder for workshop trolleys

Workshop trolley Basic/Pro cable holder
CBLHOLD-(F.WRKSHPTRLY-BAS/PRO)

Art.-no. 0962646003

EAN 4062856090471

Individual price display after login
Cable holder for workshop trolleys

Art.-no. 0962646003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For hanging cables and lamps for Basic/Pro/Ultimate workshop trolleys
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for workshop trolley

Basic 8.4, Basic 8.8, Pro 8.4, WE 12.8, RW 14.1, Ultimate 8.8, Ultimate 12.8

Width

110 mm

Height

30 mm

Depth

25 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

WRKSHPTRLY-BASIC-8.4-6DW-RAL3020

compact, stable and manoeuvrable workshop trolley
x 1 pcs

WRKSHPTRLY-BASIC-8.4-6DW-RAL9017

compact, stable and manoeuvrable workshop trolley
x 1 pcs

WRKSHPTRLY-BASIC-8.4-7DRWR-RAL3020

compact, stable and manoeuvrable workshop trolley
x 1 pcs

WRKSHPTRLY-BASIC-8.4-7DRWR-RAL7047

compact, stable and manoeuvrable workshop trolley
x 1 pcs

WRKSHPTRLY-BASIC-8.4-7DW-RAL9017

compact, stable and manoeuvrable workshop trolley
x 1 pcs

WRKSHPTRLY-BASIC-8.4-8DW-RAL3020

compact, stable and manoeuvrable workshop trolley
x 1 pcs

WRKSHPTRLY-BASIC-8.4-8DW-RAL9017

compact, stable and manoeuvrable workshop trolley
x 1 pcs

WRKSHPTRLY-BASIC-8.8-7DR-RAL3020

Spacious and resilient workshop trolley
x 1 pcs

WRKSHPTRLY-BASIC-8.8-8DR-RAL3020

Spacious and resilient workshop trolley
x 1 pcs

WRKSHPTRLY-BASIC-8.8-8DR-RAL7047

Spacious and resilient workshop trolley
x 1 pcs

WRKSHPTRLY-BASIC-8.8-8DR-RAL9017

Spacious and resilient workshop trolley
x 1 pcs

CLMPARM-(F.WRKSHPTRLY-BAS/PRO)

For hanging pump spray bottles for Basic/Pro/Ultimate workshop trolleys
x 1 pcs

WRKSHPTRLY-PRO-8.4-6DRWR-RAL3020

Compact, stable and manoeuvrable workshop trolley with soft edge protection, square perforations on the side and extensive accessories
x 1 pcs

WRKSHPTRLY-PRO-8.4-6DW-RAL7047

Compact, stable and manoeuvrable workshop trolley with soft edge protection, square perforations on the side and extensive accessories
x 1 pcs

WRKSHPTRLY-PRO-8.4-8DW-RAL3020

Compact, stable and manoeuvrable workshop trolley with soft edge protection, square perforations on the side and extensive accessories
x 1 pcs

WRKSHPTRLY-PRO-8.4-8DW-RAL5010

Compact, stable and manoeuvrable workshop trolley with soft edge protection, square perforations on the side and extensive accessories
x 1 pcs

WRKSHPTRLY-PRO-8.4-8DW-RAL7047

Compact, stable and manoeuvrable workshop trolley with soft edge protection, square perforations on the side and extensive accessories
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information