Steel collection tray for hazardous materials
Collection tray for hazardous materials steel
COLLTRY-(A2K)-203LTR
Art.-no. 0962897
EAN 4011231876728
Register now and access more than 15,000 products
- Available in different sizes to fit barrels, containers, Euro pallets and/or racks for a wide range of possible combinations
- Approved for the storage of flammable liquids and substances of all water hazard classes
- High chemical resistance to acids, alkalis and other aggressive liquids
- Zinc plated and powder-coated variants available for full corrosion protection
- For converting existing rack systems for hazardous material storage in accordance with the law
- Shelf tray for placing under existing pallet racks
- Variants available for transport and rack loading with pallet trucks or forklift trucks
- Available with or without grating
- Trays have been leak tested
- Certain variants with declaration of conformity in accordance with StawaR (German Steel Tray Regulation)
Datasheets(X)
Width | 800 mm |
Depth | 800 mm |
Height | 460 mm |
Collection volume | 203 l |
Material | Steel |
Colour | Zinc |
Surface | Zinc plated |
Product weight (per item) | 57 kg |