Welcome to Würth UK For trade customers only

Ratchet lashing belt with spring hook

Ratchet strap with snap hook
LASHSTRP-RTCH-VEH-CARABINER-5M-RZK50

Art.-no. 096380 217

EAN 4038898062509

Individual price display after login
Ratchet lashing belt with spring hook

Art.-no. 096380 217

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For a variety of transportation tasks
  • Easy to use

  • For lashing eye, lashing eye with alu retainer and lashing trough

  • Made from high-quality polyester

  • In accordance with EN 12195-2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

RZK50

Width

25 mm

Length

5000 mm

Recommended tensile load

650 daN

Permitted tensile force LC in the strapping

1300 daN

Hand force with ratchet

50 daN

Pre-load

200 daN

Product weight (per item)

0.829 kg

Shape of the hook

Karabiner hook

Colour

Red

Material

PES - Polyester

EN standard

12195-2

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

ANCRG-VEH-F.ZS-ALU

Ideal for attaching lashing straps or equipment such as brooms, buckets, tools or clothes hangers.
x 1 pcs

ANCWEL-VEH-F.CARFLOOR

For additional load securing in a vehicle
x 1 pcs

ANCRG-VEH-ZOA-ALURETAINER

Ideal for attaching lashing straps or equipment such as brooms, buckets, tools or clothes hangers.
x 1 pcs

AY-FRAPEYESET-ANCRL-VZS

For attachment to the floor panel
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information