Welcome to Würth UK For trade customers only

System assortment 8.4.1, circlip pliers 25 pieces

Circlip pliers set 8.4.1, 25 pieces
CRCLIPPLRS-SET-25PCS
ZEBRA

Art.-no. 0965905917
EAN 4056807766812

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Compatible with all products from the ORSY systems


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Number of pieces in assortment/set

25 PCS

Size foam section

8.4.1

Width x height x depth

462 x 38 x 335 mm

Decor

Carbon appearance

including:
1 x

HDUTSDCTR-L160MM

ZEBRA
Description: For cutting piano wire, hard and soft wire
Quantity: 1 x
1 x

COMBIPLRS-L180MM

ZEBRA
Description: For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x

SNPNOSEPLRS-SR-L200MM

ZEBRA
Description: For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x

WTRPMPPLRS-250MM

ZEBRA
Description: Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x

CRCLIPPLRS-C-(19-60MM)

Quantity: 1 x
1 x

CRCLIPPLRS-D-(19-60MM)

Quantity: 1 x
1 x

CRCLIPPLRS-A-(19-60MM)

Quantity: 1 x
1 x

CRCLIPPLRS-B-(19-60MM)

Quantity: 1 x
1 x

ALLENKEY-TX9X51

ZEBRA
Description: TX, short version
Quantity: 1 x
1 x

ALLENKEY-TX10X54

ZEBRA
Description: TX, short version
Quantity: 1 x
1 x

ALLENKEY-TX15X58

ZEBRA
Description: TX, short version
Quantity: 1 x
1 x

ALLENKEY-TX20X61

ZEBRA
Description: TX, short version
Quantity: 1 x
1 x

ALLENKEY-TX25X65

ZEBRA
Description: TX, short version
Quantity: 1 x
1 x

ALLENKEY-TX27X70

ZEBRA
Description: TX, short version
Quantity: 1 x
1 x

ALLENKEY-TX30X76

ZEBRA
Description: TX, short version
Quantity: 1 x
1 x

ALLENKEY-TX40X83

ZEBRA
Description: TX, short version
Quantity: 1 x
1 x

ALLENKEY-HEXSKT-BALLHD-WS1,5

ZEBRA
Quantity: 1 x
1 x

ALLENKEY-HEXSKT-BALLHD-WS2

ZEBRA
Quantity: 1 x
1 x

ALLENKEY-HEXSKT-BALLHD-WS2,5

ZEBRA
Quantity: 1 x
1 x

ALLENKEY-HEXSKT-BALLHD-WS3

ZEBRA
Quantity: 1 x
1 x

ALLENKEY-HEXSKT-BALLHD-WS4

ZEBRA
Quantity: 1 x
1 x

ALLENKEY-HEXSKT-BALLHD-WS5

ZEBRA
Quantity: 1 x
1 x

ALLENKEY-HEXSKT-BALLHD-WS6

ZEBRA
Quantity: 1 x
1 x

ALLENKEY-HEXSKT-BALLHD-WS8

ZEBRA
Quantity: 1 x
1 x

ALLENKEY-HEXSKT-BALLHD-WS10

ZEBRA
Quantity: 1 x
1 x

SYSINRT-F.0965905917

ZEBRA
Description: Empty, for assortment, art. no. 0965905917
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information