Lacquer marker Ball paint
Lacquer marker with ball marker, waterresistant
LACMRK-WATERRESISTANT-RED
Register now and access more than 15,000 products
- Non-drip paint formula allows for easy jobsite marking
- Plastic cap keeps tip clean between jobs
- Water resistant
Long Lasting
- The squeeze bottle meters paint in a thick or thin line for long-lasting marks
- The metal-ball tip resists wear and clogging for long-marking life on rough surfaces
- Industrial paint withstands harsh environments and weather conditions
Steel and iron
Pipes and tubes
Concrete, stone
Asphalt
Marking range: -46°C to 66°C (-50°F to 150°F)
Min./max. line thickness | 3-3 mm |
Colour | Red |
Max. temperature resistance | 66 °C |
Datasheets (0)
Certificates/ Documents (0)