Lacquer marker Valve Action
Lacquer marker, Markal Valve Action
LACMRK-VALVE-WHITE
Register now and access more than 15,000 products
- Xylene-free paint reduce user health risks
- Long-lasting, wear- and weather resistance
- Permanent and fast drying paint for immediate handling, reduces work downtime
- Dura-Nib medium bullet tip resists wear to provide long marking life
- Durable metal barrel and clip-cap reduce breakage and store easily in pocket
Surfaces
- Steel & Iron
- Plastic
- Glass
- Pipes & Tubes
- Rubber & Tyres
Applications
- Industrial Manufacturing
- Automotive & other transportation
- Metal Fabrication
- Construction
- Welding
- Shipping supply
- Aviation & Aerospace
Marking range: -46°C to 66°C (-50°F to 150°F)
Min./max. line thickness | 3-3 mm |
Colour | White |
Max. temperature resistance | 66 °C |
Datasheets (0)
Certificates/ Documents (0)