Lacquer marker Proline HP pen
Lacquer marker, Markal, Proline HP
LACMRK-YELLOW
Register now and access more than 15,000 products
Unique paint formula resists spreading and dries quickly through oily surfaces to leave precise, permanent marks.
- Xylene-free paint reduce user health risks
- Durable metal barrel and nib reduce breakage for longer marking life
- Easy to grip clip cap allows for convenient pocket storage
Steel and iron
Aluminum
Pipes and tubes
Plastics
Rubber/tyres
Marking range: -46°C to 66°C (-50°F to 150°F)
Min./max. line thickness | 3-3 mm |
Colour | Yellow |
Max. temperature resistance | 66 °C |
Datasheets (0)
Certificates/ Documents (0)