Refill for all-purpose markers for deep-hole markers
Refill for deep-hole marker
REFIL-MRK-DRY-YELLOW-D2,8MM-L120MM
Art.-no. 0967911205
EAN 4053479616506
Register now and access more than 15,000 products
- Non-permanent
- Paste marker for wet and dry surfaces
Datasheets(X)
Virtually all surfaces, e.g. car paints, tiles, brick, wood, glass, rubber, car tyres, ceramic, concrete, metal, plastic etc.
Length | 120 mm |
Diameter | 2.8 mm |
Min./max. line thickness | 0.5-1.5 mm |
Colour | Yellow |
Silicone-free | Yes |
Recommended surfaces | Smooth, Porous, Rough |