Sleeve connector for Stapa-Steck-WESF/WESV steel-armoured pipe
Sleeve hot-dip galvanised for STC-plug-WESF/WESV
SLEVCON-F.CND-(PLUG-WESF/WESV)-EN25
Art.-no. 0975268125
EAN 4052712469893
Register now and access more than 15,000 products
VDE 0605 and DIN EN 61386-21
Datasheets(X)
Suitable for pipe (EN) | EN 25 |
Classification code for electrical conduit | 4457 |
Load force at 5 cm | 1250 N |
Impact resistance at 300 mm | 2 kg |
Min./max. temperature conditions | -45 to 400 °C |
Material | Steel |
Surface | Hot dip galvanized |
Flame-retardant | Yes |
Halogen-free | Yes |