Welcome to Würth UK For trade customers only

90° push-in elbow for Stapa-Steck-WESF/WESV steel-armoured pipe

Elbow 90° hot-dip galvanised f. STC-plug-WESF/WESV
BOW-F.CND-90DGR-(PLUG-WESF/WESV)-EN25

Art.-no. 0975268225

EAN 4052712470127

Individual price display after login
90° push-in elbow for Stapa-Steck-WESF/WESV steel-armoured pipe

Art.-no. 0975268225

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Can be used in areas where excellent corrosion behaviour (outdoors) and a high degree of mechanical protection are required
  • With moulded-on sleeves on two sides

  • This means no additional insertion sleeves are required

VDE 0605 and DIN EN 61386-21

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for pipe (EN)

EN 25

Classification code for electrical conduit

4457

Load force at 5 cm

1250 N

Impact resistance at 300 mm

2 kg

Min./max. temperature conditions

-45 to 400 °C

Material

Steel

Surface

Hot dip galvanized

Flame-retardant

Yes

Halogen-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information