Threaded sleeve For Stapa-Gewinde-WESF steel-armoured pipe
Threaded sleeve steel armoured pipe hot dip galv.
THRSLEV-F.CND-(THR-WESF)-EN25

Register now and access more than 15,000 products
VDE 0605 and DIN EN 61386-21
Suitable for pipe (EN) | EN 25 |
Classification code for electrical conduit | 5557 |
Load force at 5 cm | 4000 N |
Impact resistance at 300 mm | 6.8 kg |
Min./max. temperature conditions | -45 to 400 °C |
Material | Steel |
Surface | Hot dip galvanized |
Flame-retardant | Yes |
Halogen-free | Yes |
Datasheets (0)
Certificates/ Documents (0)