Welcome to Würth UK For trade customers only

Electronic safety transformer for LED lights with LD1 plug system

Electronic safety transformer 9 W
TRAFO-ET-LED-3LINE-LD1-9W-350MA-DC

Art.-no. 0976500500

EAN 4046778780313

Individual price display after login
Electronic safety transformer for LED lights with LD1 plug system

Art.-no. 0976500500

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Built-in protection against short-circuits in the secondary line, overloading and open-circuit operation

  • After eliminating interference (e.g. short-circuit), the unit starts up again automatically

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

230 V/AC

Min. frequency

50 Hz

Max. frequency

60 Hz

Max. current

350 mA

Power rating

9 W

Min. output power

1 W

Cable length (secondary)

100 mm

Number of connections

3 PCS

Dimmable

No

Material of housing

Plastic

Colour of housing

White

Length

121 mm

Width

45 mm

Height

20 mm

IP protection class

IP 20

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

EXTLNE-(F.PLGINSYS-LED-A/LD1)-L1M

x 1 pcs

EXTLNE-(F.PLGINSYS-LED-A/LD1)-L2M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information