Welcome to Würth UK For trade customers only

LED-T-12-4-EW-Zigbee LED transformer

LED transformer 12 V LED-T-12-4-EW-Zigbee
TRAFO-LED-12V-60W-LED-T-12-4-EW-ZIGBEE

Art.-no. 0976502423

EAN 4062856568536

Individual price display after login
LED-T-12-4-EW-Zigbee LED transformer

Art.-no. 0976502423

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

LED transformer 12 V with 1-channel colour and dimming control via radio or Zigbee
  • Ready-to-connect LED transformer suitable for 12 V LED lamps

  • Wireless operation via wireless remote control or via Zigbee (app, voice control etc.)

  • Function: On/off, dimming and setting colour temperature

  • Control can be expanded wirelessly with additional sets
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

LED-T-12-4-EW-ZIGBEE

Input voltage

230 V

Output voltage

12 V

Power rating

60 W

Output power

60 W

Control system

Without radio control

Connection type (primary)

Euro plug

Connection type (secondary)

Plug-in system LED A

Cable length (primary)

2000 mm

Cable length (secondary)

200 mm

Number of connections

6 PCS

Dimmable

Yes

Material of housing

Plastic

Colour of housing

White

Length

290 mm

Width

44 mm

Height

16 mm

IP protection class

IP 20

Protection class

Protection class II/protective insulation

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

SWTCH-EL-4C-REM-CON-LED-T-12-4-EW-ZIGBEE

For remote wireless control of transformer LED-T-12-4-EW-Zigbee
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information