Welcome to Würth UK For trade customers only

Wall switch With scroll wheel

Wall switch with dial for LED-T-12-4 AW
SWTCH-EL-WALL-SW-TWIST-LED-T-12-4-EW

Art.-no. 0976502426

EAN 4056807727028

Individual price display after login
Wall switch With scroll wheel

Art.-no. 0976502426

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Plastic wireless wall switch with setting dial for LED transformer LED-T-12-4-AW

Wireless wall switch for insertion in many common mounting frames with the following functions:


  • Turn light on/off

  • Continuous dimming

  • Continuous adjustment of colour temperature

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

3 V

Material of housing

Plastic

Colour of housing

White

Length

86 mm

Width

86 mm

Height

14 mm

Frequency

833 MHz

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Included in delivery

1 x wall switch for LED-T-12-4-EW

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

TRAFO-LED-12V-60W-LED-T-12-4-E-W

LED transformer 12 V with 1-channel colour and dimming radio control
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information