Welcome to Würth UK For trade customers only

LED transformer LED-T-12-5 made of plastic, with four or six connections

LED transformer LED-T-12-5
TRAFO-LED-12V-60-W-LED-T-12-5

Art.-no. 0976502442

EAN 4056807727059

Individual price display after login
LED transformer LED-T-12-5 made of plastic, with four or six connections

Art.-no. 0976502442

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • LED transformer with 4 (15W) or 6 (30 and 60W) integrated LED light connectors

  • The transformer is controlled by separate control modules, which are plugged into the transformer

  • Control functions depend on the control module used

  • For the connections for IR sensor and motion detector integrated into the transformer, at least control module I is required

  • Control module V is required for the switch

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

LED-T-12-5

Input voltage

230 V

Min. input voltage

110 V

Max. input voltage

240 V

Output voltage

12 V

Output power

60 W

Connection type (primary)

Euro plug

Connection type (secondary)

Plug-in system LED A

Number of connections

6 PCS

Material of housing

Plastic

Colour of housing

White

Length

315 mm

Width

70 mm

Height

16 mm

IP protection class

IP 20

Protection class

Protection class II/protective insulation

Included in delivery

1 x LED transformer LED-T-12-5

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

SWTCH-EL-ST-MODULE5-LED-T-12-5

With control module 5, the transformer LED-T-5 can be operated by the simple one-button switch
x 1 pcs

CONLNE-(F.TRAFO-LED-T-12-5)

x 1 pcs

SWTCH-EL-CONTR-MODUL3-LED-T-12-5

Control module III, plastic, for LED transformer LED-T-12-5
x 1 pcs

SWTCH-EL-CONTR-MODUL1-LED-T-12-5

Control module I, plastic, for LED transformer LED-T-12-5
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SWTCH-EL-4-CHANNEL-RC-LED-T-12-5

x 1 pcs

CONLD-(F.TRAFO-LED-T-12-5)-1M

Plastic connection line for LED transformer LED-T-12-5
x 1 pcs

CONLD-(F.TRAFO-LED-T-12-5)-3M

Plastic connection line for LED transformer LED-T-12-5
x 1 pcs

SWITCH-EL-IR-SENSOR-LED-T-12-5

IR sensor/ door contact switch made of plastic for LED transformer LED-T-12-5
x 1 pcs

SWITCH-EL-MOTION-DET-LED-T-12-5

x 1 pcs

SWTCH-EL-SWITCH-FOR-LED-T-12-5

Simple "one button switch"
x 1 pcs

SWTCH-EL-RADIO-REMOTE-SWITCH-LED-T-12-5

Wireless remote control/wall switch for LED transformer LED-T-12-5
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information