Welcome to Würth UK For trade customers only

Switch For dimming and colour control for LED transformer LED-T-12-5

Switch for LED transformer T-12-5
SWTCH-EL-SWITCH-FOR-LED-T-12-5

Art.-no. 0976502468

EAN 4062856575336

Individual price display after login
Switch For dimming and colour control for LED transformer LED-T-12-5

Art.-no. 0976502468

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Simple "one button switch"
  • Switch for LED transformer LED-T-12-5 in connection with control module 5

  • Function: On/off, continuous adjustment of the colour temperature, adjustment of the brightness in 3 steps and continuously

  • For bonding with double-sided adhesive tape
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

12 V

Output voltage

12 V

Number of connections

1 PCS

Material of housing

Plastic

Colour of housing

White

Height

9.3 mm

Outer diameter

30 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

TRAFO-LED-12V-30-W-LED-T-12-5

x 1 pcs

TRAFO-LED-12V-60-W-LED-T-12-5

x 1 pcs

TRAFO-LED-12V-15-W-LED-T-12-5

x 1 pcs

SWTCH-EL-ST-MODULE5-LED-T-12-5

With control module 5, the transformer LED-T-5 can be operated by the simple one-button switch
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information