Welcome to Würth UK For trade customers only

LED-T-24-8 LED transformer

LED transformer 24 V LED-T-24-8
TRAFO-LED-24V-30W-LED-T-24-8

Art.-no. 0976502492

EAN 4062856584789

Individual price display after login
LED-T-24-8 LED transformer

Art.-no. 0976502492

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

LED transformer 24V with 4-channel colour and dimming control
  • Ready-to-connect LED transformer suitable for 24V LED lamps

  • With control system for up to 4 LED luminaire groups

  • Function: On/off, dimming and colour temperature setting for each group of lamps

  • Control can be expanded wirelessly with additional sets
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

LED-T-24-8

Input voltage

230 V

Max. frequency

122 Hz

Power rating

30 W

Output power

30 W

Control system

Without radio control

Connection type (primary)

Euro plug

Connection type (secondary)

Plug-in system LD2

Cable length (secondary)

180 mm

Number of connections

24 PCS

Dimmable

Yes

Material of housing

Plastic

Colour of housing

Grey, White

Length

255 mm

Width

30 mm

Height

16 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

SWTCH-EL-4C-REM-CONT-LED-T-12-3-EW-BLACK

For wireless remote control of transformers LED-T-12-3-EW and LED-T-24-6
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information