Welcome to Würth UK For trade customers only

FLB-12/24 90° corner connector For LED light strips

Corner connector 90° FLB-12/24
CRNCON-F.LGHTSTR-(FLB-12/24)-90DGR

Art.-no. 0976502539

EAN 4056807745213

Individual price display after login
FLB-12/24 90° corner connector For LED light strips

Art.-no. 0976502539

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • For simple attachment to LED light strips

  • For quick and simple angled connection of two light strips

Sizes subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Length

26 mm

Width

8.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information