Connection cable for FLB-24-22-RGB and 24-23-RGB LED light strips
Connection line to FLB-24-22 and FLB-24-23-RGB
AY-CON-CAB-LGHTSTR-FLB-24-22+23-RGB-1000
Art.-no. 0976502761
EAN 4062856586387
Register now and access more than 15,000 products
- For easy clamping onto the LED light strip
- Suitable for light strips FLB-24-22-RGB and 24-23-RGB, for easy connection of two light strips
Datasheets(X)
![]() | |
Material | Plastic |
Colour | White |
Length | 1000 mm |
Nominal voltage | 24 V |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
