Welcome to Würth UK For trade customers only

Wireless motion detector 12 V/24 V

Motion detector wireless 12/24 V for LED-T-12/24-1
SWTCH-EL-MOT-SEN-LED-T-12/24-1-BLACK

Art.-no. 0976502768

EAN 4065233098923

Individual price display after login
Wireless motion detector 12 V/24 V

Art.-no. 0976502768

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

In connection with the control box for LED transformer LED-T-12/24-1
  • Wireless motion detector

  • Function: Switched on/off by proximity/movement

  • Battery-operated

  • Versions available for surface-mounted or recessed installation

  • Detection range approx. 80°

  • Detection distance max. 3 m
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. input voltage

12-24 V

Type of assembly

Screw-on, For embedding

Min. input voltage

12 V

Max. input voltage

24 V

Number of sensors

1 PCS

Material of housing

Plastic

Colour of housing

Black

Length

43 mm

Width

43 mm

Height

23 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

TRAFO-LED-12/24V-18W-LED-T-12/24-1

With a plug-in 6-way or 8-way lamp distributor with or without radio control
x 1 pcs

SWTCH-EL-CONTR-BOX-12V-LED-T-12/24-1

For plugging into LED transformer LED-T-12/24-1
x 1 pcs

SWTCH-EL-CONTR-BOX-24V-LED-T-12/24-1

For plugging into LED transformer LED-T-12/24-1
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information