Welcome to Würth UK For trade customers only

Motion detector for 24 V LED lights

Motion detector LED, 24V
SWTCH-EL-MOTION-SENSOR-LED-24V

Art.-no. 0976504230

EAN 4053479497617

Individual price display after login
Motion detector for 24 V LED lights

Art.-no. 0976504230

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Ready to use, options available

  • For all new installations or subsequent extension of an existing system

  • With twilight function: Only switches on at movement when the brightness drops below approx. 80 lux

  • Adjustable after-run time from 10 seconds to 3 minutes

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of assembly

For embedding

Input voltage

24 V/DC

Number of sensors

1 PCS

Output voltage

24 V/DC

Output power

48 W

Connection type (primary)

Plug-in system LD2

Connection type (secondary)

Plug-in system LD2

Cable length (primary)

200 mm

Cable length (secondary)

200 mm

Number of connections

11 PCS

Material of housing

Plastic

Colour of housing

White

Length

70 mm

Width

40 mm

Height

19 mm

Installation diameter

20 mm

Installation depth

16 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Included in delivery

1 x motion detector LED 24 V incl. 0.2 m connection line with LD2 plug system on the primary side and 0.2 m connection cable with distributor connection LD 2

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

TRAFO-LED-T-24-1-24V-6W-L100XB45XH11

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information