Welcome to Würth UK For trade customers only

Mains lead With grounding contact plug

Connection cable for LED down light lamp UBL-230-1
CONCBL-(F.LAMP-UBL-230-1)

Art.-no. 0976504255

EAN 4056807071671

Individual price display after login
Mains lead With grounding contact plug

Art.-no. 0976504255

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For downlight UBL-230-1
  • For easy connection to downlights

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

White

Length

3000 mm

Included in delivery

1 x connecting cable with Schuko plug

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information