Welcome to Würth UK For trade customers only

Connection cable for UBL-230-2

Connection lead for UBL-230-2
CONLD-(F.LAMP-UBL-230-2)

Art.-no. 0976504349

EAN 4056807713724

Individual price display after login
Connection cable for UBL-230-2

Art.-no. 0976504349

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Connection cable for connecting to UBL-230-2 LED downlight
  • For easy connection to downlight

  • For connecting additional lights without having to connect them directly to a power source

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

White

Length

2000 mm

Included in delivery

1 x connection line for UBL-230-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information