Flexible connection clip/wire set
Connector set, flexible, to FLB-24-9 RGB
CON-SET-F.LGHTSTR-FLB249RGB-FLEX-IP67
Art.-no. 0976506056
EAN 4056807802541
Register now and access more than 15,000 products
- Set comprises 5 connection cables 160 mm, for connecting two light strips
- Suitable for RGB LED light strip FLB-24-9-RGB
- Thanks to the silicone tubes included in the delivery, IP67 degree of protection can also be achieved for the connections
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | White |
Length | 160 mm |
Width | 15 mm |
Height | 5 mm |
