Welcome to Würth UK For trade customers only

EASYLUX connecting cables

Connecting cable EASYLUX
CONLNE-EASYLUX-100MM-BLACK

Art.-no. 0976520030

EAN 4099618248566

Individual price display after login
EASYLUX connecting cables

Art.-no. 0976520030

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
  • More flexibility: If the modules cannot be connected directly to the EASYLUX LED transformer for spatial reasons, connection via connecting cables is possible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

5 A

Connection type (primary)

Amass MR-30-FB

Connection type (secondary)

Amass MR-30-M

Material

Plastic

Colour

Black

Cable length

100 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information