Welcome to Würth UK For trade customers only

EASYLUX 12 V/24 V wireless IR sensor

Wireless IR sensor EASYLUX 12/24 V
CTRLR-RADIO-IR-SEN-EASYLUX-12/24V-BLACK

Art.-no. 0976520075

EAN 4099618232886

Individual price display after login
EASYLUX 12 V/24 V wireless IR sensor

Art.-no. 0976520075

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Suitable for the EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
  • Switch functions: Switch on/off and continuously dim the LED lights

  • For other functions, see EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

3 V

Connection type

Wireless

Type of assembly

For embedding

Coverage distance

50 mm

Material of housing

Plastic

Colour of housing

Black

Length

42.8 mm

Width

43 mm

Height

10 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

CTRLR-MODULE-EASYLUX-12V-1

For controlling 12 V LED lights with wired and wireless switches
x 1 pcs

CTRLR-MODULE-EASYLUX-24V-1

For controlling 24 V LED lights with wired and wireless switches
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information