Welcome to Würth UK For trade customers only

Premium tripod for work lamps

Tripod Premium for work lamp
TRIPOD-(F.WRKLGHT-PREMIUM)-WO.RL

Art.-no. 09811011

EAN 4058794166019

Individual price display after login
Premium tripod for work lamps

Art.-no. 09811011

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

With two-way, continuous height adjustment and integrated spirit level for horizontal alignment
  • Three legs for stable, firm positioning (one foot adjustable to compensate for uneven terrain)

  • Folding and telescopic
Notice

For 360° work lamps, POWERQUAD M and L, POWERTUBE S and M

Application area

LED work lamp POWERTUBE M with standard tripod connection on premium tripod

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Accessories are required to mount the lamp on the stand. The article number of the respective accessories can be found in the product information of the respective lamp.

Min./max. height

125-320 cm

Material

Steel pipe

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information